
Anna Round Faux Leather Dining Armchair in Light Stone Grey
Mfr # DC059AR-ST
Zoro # G908449915
product price: $274.99
/eaKey Features
Material
Faux Leather Upholstery, Foam Padding
Color
Stone Grey
Width (In.)
23.23 in
Depth (In.)
25.98 in
Height (In.)
32.68 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC059AR-ST
Zoro #
G908449915
UPC #
810125800320
Country of Origin
China
Dimensions
Width (In.)
23.23 in
Depth (In.)
25.98 in
Height (In.)
32.68 in
Seat Cushion Thickness
3.15 in
Seat Depth
18.11 in
Armrest Width
1 in
Chair Back Width
16.93 in
Leg Height
1 in
Seat Height
19.69 in
Seat Width
18.5 in
Arm Height From Floor
25.98 in
Chair Back Height
12.99 in
Details
Item
Dining Armchair
Material
Faux Leather Upholstery, Foam Padding
Color
Stone Grey
Finish
Semi Gloss
Capacity
300 lb
Style
Modern
Assembly Required
No
Shape
Round
Collection
Anna
Description
Modern Dining Chair for Dining Room and Task Use. * Measures: 23.23 in. Length, 32.68 in. Height, 25.98 in. Depth. * Heavy Plastic Foot Padding. * Tight Head to Toe Upholstery in Luxurious Faux Leather with Foam Filled Padding. * Weight Capacity: 300 Lbs. * Seat Height: 19.69 * Made to Last. Commercial Grade Product. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.