Anna Round Faux Leather Dining Armchair in Saddle

  • Mfr # DC059AR-SA

  • Zoro # G008449976


product price: $300.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Faux Leather Upholstery, Foam Padding
Color
Saddle
Width (In.)
23.23 in
Depth (In.)
25.98 in
Height (In.)
32.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC059AR-SA
Zoro #
G008449976
UPC #
810125800337
Country of Origin
China

Dimensions

Width (In.)
23.23 in
Depth (In.)
25.98 in
Height (In.)
32.68 in
Chair Back Height
12.99 in
Seat Width
18.5 in
Seat Height
19.69 in
Seat Cushion Thickness
3.15 in
Leg Height
1 in
Seat Depth
18.11 in
Armrest Width
1 in
Chair Back Width
16.93 in
Arm Height From Floor
25.98 in

Details

Item
Dining Armchair
Material
Faux Leather Upholstery, Foam Padding
Color
Saddle
Finish
Semi Gloss
Capacity
300 lb
Assembly Required
No
Style
Modern
Shape
Round
Collection
Anna

Description

Modern Dining Chair for Dining Room and Task Use. * Measures: 23.23 in. Length, 32.68 in. Height, 25.98 in. Depth. * Heavy Plastic Foot Padding. * Tight Head to Toe Upholstery in Luxurious Faux Leather with Foam Filled Padding. * Weight Capacity: 300 Lbs. * Seat Height: 19.69 * Made to Last. Commercial Grade Product. * Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.