
Anna Round Faux Leather Dining Chair in Cream - Set of 2
Mfr # 2-DC059AR-CR
Zoro # G908449960
product price:Â $562.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Material
Faux Leather Upholstery, Foam Padding
Width (In.)
23.23 in
Depth (In.)
25.98 in
Height (In.)
32.68 in
Finish
Semi Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-DC059AR-CR
Zoro #
G908449960
UPC #
810125801525
Country of Origin
China
Dimensions
Width (In.)
23.23 in
Depth (In.)
25.98 in
Height (In.)
32.68 in
Seat Cushion Thickness
3.15 in
Seat Height
19.69 in
Chair Back Height
12.99 in
Seat Width
18.5 in
Chair Back Width
16.93 in
Seat Depth
18.11 in
Leg Height
1 in
Armrest Width
1 in
Arm Height From Floor
25.98 in
Details
Item
Armchair
Material
Faux Leather Upholstery, Foam Padding
Color
Cream
Finish
Semi Gloss
Capacity
300 lb
Style
Modern
Assembly Required
No
Shape
Round
Collection
Anna
Description
Modern Dining Armchair for Dining Room and Task Use. Set of 2 * Measures: 23.23 in. Length, 32.68 in. Height, 25.98 in. Depth. * Heavy Plastic Foot Padding. * Tight Head to Toe Upholstery in Luxurious Faux Leather with Foam Filled Padding. * Weight Capacity: 300 Lbs. * Seat Height: 19.69 * Made to Last. Commercial Grade Product. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.