Anna Square Faux Leather Dining Armchair in Light Stone Grey

  • Mfr # DC058AR-ST

  • Zoro # G508449872


product price: $259.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Faux Leather Upholstery, Foam Padding
Color
Stone Grey
Width (In.)
22.83 in
Depth (In.)
26 in
Height (In.)
32.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC058AR-ST
Zoro #
G508449872
UPC #
810125800368
Country of Origin
China

Dimensions

Width (In.)
22.83 in
Depth (In.)
26 in
Height (In.)
32.68 in
Seat Height
19.69 in
Chair Back Width
22.83 in
Chair Back Height
12.99 in
Arm Height From Floor
26 in
Seat Cushion Thickness
3.15 in
Seat Width
18.9 in
Seat Depth
18.11 in
Leg Height
1 in
Armrest Width
1 in

Details

Item
Dining Armchair
Material
Faux Leather Upholstery, Foam Padding
Color
Stone Grey
Finish
Semi Gloss
Capacity
300 lb
Style
Modern
Shape
Square
Assembly Required
No
Collection
Anna

Description

Modern Dining Chair for Dining Room and Task Use. * Measures: 22.83 in. Length, 32.68 in. Height, 26 in. Depth. * Heavy Plastic Foot Padding. * Tight Head to Toe Upholstery in Luxurious Faux Leather with Foam Filled Padding. * Weight Capacity: 300 Lbs. * Seat Height: 19.69 * Made to Last. Commercial Grade Product. * Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.