Shop MANHATTAN COMFORT
See all product information
Create Account
Anna Square Faux Leather Dining Chair in Cream - Set of 2
- Mfr # 2-DC058-CR
- Zoro # G408449880
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
Color
Cream
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-DC058-CR
- Zoro #
- G408449880
- UPC #
- 810125801440
- Country of Origin
- China
- Color
- Cream
Description
Modern Dining Armchair for Dining Room and Task Use. Set of 2 * Measures: 18.9 in. Length, 32.28 in. Height, 24.8 in. Depth. * Heavy Plastic Foot Padding. * Tight Head to Toe Upholstery in Luxurious Faux Leather with Foam Filled Padding. * Weight Capacity: 300 Lbs. * Seat Height: 19.69 * Made to Last. Commercial Grade Product. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.