Anna Square Faux Leather Dining Chair in Light Stone Grey - Set of 2

  • Mfr # 2-DC058AR-ST

  • Zoro # G808449954


product price:  $520.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Faux Leather Upholstery, Foam Padding
Color
Stone Grey
Width (In.)
22.83 in
Depth (In.)
26 in
Height (In.)
32.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-DC058AR-ST
Zoro #
G808449954
UPC #
810125801464
Country of Origin
China

Dimensions

Width (In.)
22.83 in
Depth (In.)
26 in
Height (In.)
32.68 in
Chair Back Height
12.99 in
Seat Cushion Thickness
3.15 in
Leg Height
1 in
Arm Height From Floor
26 in
Seat Height
19.69 in
Armrest Width
1 in
Seat Depth
18.11 in
Seat Width
18.9 in
Chair Back Width
22.83 in

Details

Item
Dining Armchair
Material
Faux Leather Upholstery, Foam Padding
Color
Stone Grey
Finish
Semi Gloss
Capacity
300 lb
Assembly Required
No
Shape
Square
Style
Modern
Collection
Anna

Description

Modern Dining Armchair for Dining Room and Task Use. Set of 2 * Measures: 22.83 in. Length, 32.68 in. Height, 26 in. Depth. * Heavy Plastic Foot Padding. * Tight Head to Toe Upholstery in Luxurious Faux Leather with Foam Filled Padding. * Weight Capacity: 300 Lbs. * Seat Height: 19.69 * Made to Last. Commercial Grade Product. * Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.