Anna Square Faux Leather Dining Chair in Saddle - Set of 2

  • Mfr # 2-DC058AR-SA

  • Zoro # G408449859


product price:  $520.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Faux Leather Upholstery, Foam Padding
Color
Saddle
Width (In.)
22.83 in
Depth (In.)
26 in
Height (In.)
32.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-DC058AR-SA
Zoro #
G408449859
UPC #
810125801457
Country of Origin
China

Dimensions

Width (In.)
22.83 in
Depth (In.)
26 in
Height (In.)
32.68 in
Armrest Width
1 in
Seat Height
19.69 in
Chair Back Height
12.99 in
Leg Height
1 in
Seat Cushion Thickness
3.15 in
Seat Width
18.9 in
Arm Height From Floor
26 in
Seat Depth
18.11 in
Chair Back Width
22.83 in

Details

Item
Dining Armchair
Material
Faux Leather Upholstery, Foam Padding
Color
Saddle
Finish
Semi Gloss
Capacity
300 lb
Assembly Required
No
Shape
Square
Style
Modern
Collection
Anna

Description

Modern Dining Armchair for Dining Room and Task Use. Set of 2 * Measures: 22.83 in. Length, 32.68 in. Height, 26 in. Depth. * Heavy Plastic Foot Padding. * Tight Head to Toe Upholstery in Luxurious Faux Leather with Foam Filled Padding. * Weight Capacity: 300 Lbs. * Seat Height: 19.69 * Made to Last. Commercial Grade Product. * Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.