Ardea 72in Dresser in Natural Oak (6-Drawer)

  • Mfr # DR1674-1

  • Zoro # G522808983


product price:  $648.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Style
Contemporary
Depth
20 in
Length
72 in
Material
MDP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR1674-1
Zoro #
G522808983
UPC #
810165557321
Country of Origin
Viet Nam

Dimensions

Depth
20 in
Length
72 in

Details

Item
Dresser
Shape
Rectangle
Style
Contemporary
Color
Natural Oak
Material
MDP

Description

Part of the Ardea Collection, this modern dresser blends sleek lines and a contemporary silhouette to elevate everyday living. Its handle-free drawers create a seamless look, while six spacious compartments provide effortless organization without visual clutter. Designed with a refined, modern sensibility, this piece balances form and function, making it an ideal addition to bedrooms that value simplicity, style, and smart storage.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.