Zoro Homepage

Augusta Counter Stool in Light Grey

  • Mfr # CS018-LG

  • Zoro # G012491121


product price: $393.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Finish
Black
Length
22.8 in
Seat Material
High Density Foam
Shape
Rectangle
Depth
21.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS018-LG
Zoro #
G012491121
UPC #
810165550094
Country of Origin
China

Dimensions

Length
22.8 in
Depth
21.7 in
Chair Back Height
11.4 in
Seat Height
26.8 in

Details

Finish
Black
Seat Color
Light Grey
Seat Material
High Density Foam
Shape
Rectangle
Material
Metal

Description

Introducing the Augusta Collection, a premier seating collection that seamlessly combines style and comfort. Featuring dining chairs, counter stools, and bar stools, each piece is upholstered in luxurious leatherette with high-density foam padding, ensuring a plush seating experience. The geometric modern base, crafted from durable metal, offers a striking visual appeal while providing exceptional stability. Finished with a sleek matte black frame, the Augusta Collection embodies contemporary elegance and enduring quality, making it the perfect choice for elevating your dining and bar areas.


  • Modern Counter Stool with Backrest Perfect for Bar and Kitchen Use.
  • Dimensions Measure: 22.8 in. Length, 38.2 in. Height, 21.7 in. Depth.
  • Upholstered in Beautiful Leatherette with High Density Foam Filled Padding.
  • Seat Structured in Geometric Modern Base Made of Metal for Design and Durability.
  • Frame Made of Metal with Matte Black Finish.
  • Rounded Back Rest. Seat Height: 26.8".
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.