Zoro Homepage

Augusta Dining Chair in White, 4PK

  • Mfr # 4-DC094-WH

  • Zoro # G312491098


product price: $1,665.99
/pk 4, $416.50/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Metal
Depth (In.)
23.2 in
Finish
Black
Chair Back Height
13.2 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-DC094-WH
Zoro #
G312491098
UPC #
810165551367
Country of Origin
China

Dimensions

Depth (In.)
23.2 in
Chair Back Height
13.2 in
Seat Height
19.9 in
Length
23.6 in

Details

Material
Metal
Color
White
Finish
Black
Shape
Rectangle
Seat Material
High Density Foam

Description

Introducing the Augusta Collection, a premier seating collection that seamlessly combines style and comfort. Featuring dining chairs, counter stools, and bar stools, each piece is upholstered in luxurious leatherette with high-density foam padding, ensuring a plush seating experience. The geometric modern base, crafted from durable metal, offers a striking visual appeal while providing exceptional stability. Finished with a sleek matte black frame, the Augusta Collection embodies contemporary elegance and enduring quality, making it the perfect choice for elevating your dining and bar areas.


  • Modern Dining Chair with Backrest for Dining Room and Home Office Use. Set of 4.
  • Each Chair Dimensions Measure: 23.6 in. Length, 33.1 in. Height, 23.2 in. Depth.
  • Upholstered in Beautiful Leatherette with High Density Foam Filled Padding.
  • Seat Structured in Geometric Modern Base Made of Metal for Design and Durability.
  • Frame Made of Metal with Matte Black Finish.
  • Rounded Backrest. Seat Height: 19.9".
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.