
Aura Dining Chair in Royal Blue and Polished Brass
Mfr # DC026-BL
Zoro # G902493150
product price: $381.99
/eaKey Features
Color
Royal Blue
Width (In.)
24 in
Depth (In.)
24.4 in
Height (In.)
29.92 in
Finish
Semi Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC026-BL
Zoro #
G902493150
UPC #
810042678446
Country of Origin
China
Dimensions
Width (In.)
24 in
Depth (In.)
24.4 in
Height (In.)
29.92 in
Chair Back Height
11.02 in
Armrest Width
14.96 in
Arm Height From Floor
29.92 in
Seat Height
18.9 in
Leg Height
14.96 in
Seat Depth
19.7 in
Chair Back Width
24.4 in
Details
Material
Stainless steel frame; Velvet Upholstering, Foam Padding
Color
Royal Blue
Finish
Semi Gloss
Capacity
300 lb
Items
Dining Chair
Assembly Required
No
Collection
Aura
Style
Modern
Description
A study in balance. This dining chair is all understated luxury. Featuring a floating frame design with a delicately curved backrest, its unique modern style creates an undeniable sense of lightness. Plush velvet upholstery tailored into a sleek seat rests easily on a polished metal base, enhancing its effortless feel. Its chic polished brass finish lends a subtly sumptuous touch that will elevate the atmosphere in any dining space. To complete the look, coordinate with the Aura Bar Stool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.