Zoro Homepage

Ava 23.6in Accent Cabinet in White

  • Mfr # AF005-WH

  • Zoro # G916126341


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF005-WH
Zoro #
G916126341
UPC #
810165551787
Country of Origin
China

Details

Finish
Matte
Frame Material
Steel
Color
White

Description

Infuse your space with modern charm and effortless organization with this stunning accent cabinet collection. Featuring sleek lines and a versatile design, these cabinets come in timeless colors-Green, White, and Black-making it easy to complement any decor. With spacious shelves hidden behind clean, minimalist doors, they combine functionality and style, perfect for showcasing your treasures or tucking away essentials. Elevated on slim, sturdy legs, each piece adds an airy elegance to your living room, bedroom, or hallway. Discover the beauty of simplicity with this versatile collection, crafted to enhance your home with grace and purpose.


  • Modern Metal Accent Cabinet Perfect for Storage and Organization.
  • Upon assembly, Accent Cabinet Dimensions Measure: 23.6 in. Length, 24 in. Height, 15.7 in. Depth.
  • Features 2 Standard Metal Doors with Vertical Metal Handles.
  • Include 1 Adjustable Shelf.
  • Clean Lines and a Minimalist Silhouette, Perfect for Contemporary and Transitional Spaces.
  • Metal Legs with Adjustable Floor Protectors for Custom Fitted Stability.
  • Crafted with High Quality Steel to Ensure Long Lasting Use.
  • Home Assembly Required. All Hardware Included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.