
Bailey Ottoman in Grey with Black Feet
Mfr # OT003-GYB
Zoro # G311504799
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Length
18.11 in
Material
Solid Wood
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OT003-GYB
Zoro #
G311504799
UPC #
810125804991
Country of Origin
China
Dimensions
Length
18.11 in
Details
Color
Grey W/ Black Feet
Material
Solid Wood
Item
Ottoman
Shape
Round
Description
Easy living. Kick back and make yourself at home with this sleek cushioned ottoman. Crafted of plywood with sturdy stainless steel legs, its straightforward design has classic mid-century American appeal. The simplicity of form effortlessly complements a variety of chair styles, while its beautiful splayed legs and textured upholstery make it a decorative accent all on its own. Lightweight and easy to place it wherever you need it.
- •Mid-Century Modern Ottoman Perfect for Living Room Use.
- •Upon Assembly, Dimension Measures: 18.11 in. Length, 17.32 in. Height, 18.11 in. Depth
- •Solid Wood Frame for Durability and Functionality.
- •Upholstered in Durable Woven Polyester Blend.
- •Stylish Splayed Black Iron Legs.
- •Leg Height Measures: 8.66 in.
- •High Quality Piped Cushion with Plush Foam Padding for Comfort and Style.
- •Minimal Home Assembly Required. All Hardware Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.