Bailey Ottoman in Sage Green with Black Feet

  • Mfr # OT003-SGB

  • Zoro # G711504795


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Length
18.11 in
Material
Solid Wood
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OT003-SGB
Zoro #
G711504795
UPC #
810125804984
Country of Origin
China

Dimensions

Length
18.11 in

Details

Color
Sage Green W/ Black Feet
Material
Solid Wood
Item
Ottoman
Shape
Round

Description

Easy living. Kick back and make yourself at home with this sleek cushioned ottoman. Crafted of plywood with sturdy stainless steel legs, its straightforward design has classic mid-century American appeal. The simplicity of form effortlessly complements a variety of chair styles, while its beautiful splayed legs and textured upholstery make it a decorative accent all on its own. Lightweight and easy to place it wherever you need it.


  • •Mid-Century Modern Ottoman Perfect for Living Room Use.
  • •Upon Assembly, Dimension Measures: 18.11 in. Length, 17.32 in. Height, 18.11 in. Depth
  • •Solid Wood Frame for Durability and Functionality.
  • •Upholstered in Durable Woven Polyester Blend.
  • •Stylish Splayed Black Iron Legs.
  • •Leg Height Measures: 8.66 in.
  • •High Quality Piped Cushion with Plush Foam Padding for Comfort and Style.
  • •Minimal Home Assembly Required. All Hardware Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.