Zoro Homepage

Bartow Accent Chair in Ivory and Black

  • Mfr # AC017-IB

  • Zoro # G312466973


product price: $585.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Frame Material
Ash Wood
Shape
Round
Color
Ivory and Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC017-IB
Zoro #
G312466973
UPC #
810125808920
Country of Origin
China

Details

Frame Material
Ash Wood
Shape
Round
Color
Ivory and Black

Description

Introducing the Bartow collection, where charm meets sophistication. The accent chair, enveloped in ivory woven fabric speckled with playful polka dots in black and grey, exudes a whimsical elegance. Perfect for adding a touch of personality to any room, this chair promises both comfort and style, making it a delightful centerpiece for your living space.


  • •Mid-Century Modern Accent Chair for Living Room Usage.
  • •Dimensions Measure: 30.7 in. Length, 32.7 in. Height, 27.2 in. Depth.
  • •Frame Made of Kiln Dried Ash Wood with Dowelled Joints and Reinforced Corners.
  • •Upholstered in Luxurious Polka Dot Woven Fabric with High Density Foam Padding.
  • •Unique Armless Accent Chair with Unique Back Base and Frame.
  • •Sink into Comfort with Framed Accent Chair.
  • •Made to Last. Commercial Grade Product.
  • •Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.