Beekman 17.51 Narrow Bookcase Cabinet with 5 Shelves in Brown and Pink
- Mfr # 404AMC229
- Zoro # G604837955
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Material
MDP; Metal Legs
Width
14.37 in
Height
67.32 in
Number of Shelves
5
Number of Doors
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404AMC229
- Zoro #
- G604837955
- UPC #
- 810077084212
- Country of Origin
- Brazil
- Material
- MDP; Metal Legs
- Color
- Brown and Pink
- Number of Shelves
- 5
- Number of Doors
- 2
- Handle
- Wooden
- Assembled/Unassembled
- Unassembled
- Item
- Bookcase Cabinet
- Door Type
- 90 Degrees Open Style
- Shape
- Rectangle
- Style
- Modern
- Collection
- Beekman
- Shelf Type
- Fixed
Dimensions
- Width
- 14.37 in
- Height
- 67.32 in
- Outside Length
- 17.51 in
Description
Mid Century - Modern Bookcase Perfect for Living Room and Home Office Use. * Upon Assembly, Measures: 17.51 in. Length, 67.32 in. Height, 14.37 in. Depth. * Includes 5 Shelves. 4 Concealed Shelves with 1 Open Center Shelf. * Includes 2 Doors with Vertical Long Wood Black Handles. * Interior Shelf Dimensions: 11.33" Height, 16.14" Length. * Features Splayed Triangle Wire Metal Legs for Fashion and Durability. * Made of High Quality MDP sourced from Pine. * Home Assembly Required. All Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.