Beekman 35.43 Accent Cabinet with 2 Shelves in Brown

  • Mfr # 402AMC180

  • Zoro # G504838120


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
35.43 in
Overall Height
19.84 in
Assembly
Unassembled
Material
MDP Frame; Metal Feet
Width
14.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402AMC180
Zoro #
G504838120
UPC #
810077084168
Country of Origin
Brazil

Dimensions

Overall Length
35.43 in
Overall Height
19.84 in
Width
14.37 in
Recommended TV Size
30 in

Details

Assembly
Unassembled
Color
Brown
Item
Accent Cabinet
Material
MDP Frame; Metal Feet
Finish
Black
Style
Mid-Century
Collection
Beekman
Shelf Type
Fixed
Door Type
90 Degrees Open Style
Number of Shelves
2
Number of Doors
2

Description

Mid Century Modern Accent Cabinet for Living Room and Bedroom use. * Upon Assembly, Measures: 35.43 in. Length, 19.84 in. Height, 14.37 in. Depth. * Recommended for up to a 32" TV. * Unique Black Wood Horizontal Handles. * Includes 2 Cubbies and 2 Doors. * Features Splayed Triangle Wire Metal Legs for Fashion and Durability. * Interior Shelf Dimensions: 11.57" Height, 16.73" Length. * Home Assembly Required. All Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.