
Beekman 35.43 Accent Cabinet with 2 Shelves in White
Mfr # 402AMC198
Zoro # G404838077
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Overall Length
35.43 in
Overall Height
19.84 in
Finish
Black
Width
14.37 in
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402AMC198
Zoro #
G404838077
UPC #
810077084151
Country of Origin
Brazil
Dimensions
Overall Length
35.43 in
Overall Height
19.84 in
Width
14.37 in
Recommended TV Size
30 in
Details
Finish
Black
Color
White
Item
Accent Cabinet
Assembly
Unassembled
Material
MDP Frame; Metal Feet
Door Type
90 Degrees Open Style
Number of Doors
2
Shelf Type
Fixed
Collection
Beekman
Style
Mid-Century
Number of Shelves
2
Description
Mid Century Modern Accent Cabinet for Living Room and Bedroom use. * Upon Assembly, Measures: 35.43 in. Length, 19.84 in. Height, 14.37 in. Depth. * Recommended for up to a 32" TV. * Unique Black Wood Horizontal Handles. * Includes 2 Cubbies and 2 Doors. * Features Splayed Triangle Wire Metal Legs for Fashion and Durability. * Interior Shelf Dimensions: 11.57" Height, 16.73" Length. * Home Assembly Required. All Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.