Beekman 43.7 Low Cabinet with 4 Shelves in White

  • Mfr # 400AMC198

  • Zoro # G504837956


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Material
Metal Legs
Width
13.77 in
Height
43.7 in
Number of Shelves
4
Number of Doors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400AMC198
Zoro #
G504837956
UPC #
810077084090
Country of Origin
Brazil

Dimensions

Width
13.77 in
Height
43.7 in
Outside Length
35.43 in
Recommended TV Size
30 in

Details

Material
Metal Legs
Color
White
Number of Shelves
4
Number of Doors
4
Finish
White
Assembled/Unassembled
Unassembled
Handle
Wooden
Item
Low Cabinet
Collection
Beekman
Shelf Type
Fixed
Shape
Square
Style
Modern
Door Type
90 Degrees Open Style

Description

Mid Century Modern Low Cabinet Perfect for Living Room and Dining Room Usage. * Upon Assembly, Measures: 35.43 in. Length, 43.7 in. Height, 13.77 in. Depth. * Recommended for up to a 30" TV. * Include 4 Doors with 4 Shelves. * Unique Geometric Vertical and Horizontal Door Handle Design Made of Wood in Black. * Features Splayed Triangle Wire Metal Legs for Fashion and Durability. * Each Shelf Measures 17.40" Height, and 16.73" Length. * Home Assembly Required. All Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.