Zoro Homepage

Beever Barstool in Cream

  • Mfr # BS027-CR

  • Zoro # G916126563


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Material
Rubberwood
Color
Cream
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS027-CR
Zoro #
G916126563
UPC #
810165552708
Country of Origin
Viet Nam

Details

Material
Rubberwood
Color
Cream
Finish
Matte
Item
Beever Bar Stool

Description

Simple sophistication meets everyday comfort in this versatile bar and counter stool. Wrapped in plush chenille upholstery, its gently curved silhouette and tapered rubberwood legs evoke understated elegance with a mid-century modern edge. Whether you're sipping your morning coffee or hosting evening cocktails, the supportive foam seat and sturdy footrest promise style and stability. Finished in a rich dark walnut, this stool adds warmth and refinement to any space-bringing a polished presence to your kitchen or bar area.


  • Modern Barstool with Backrest Perfect for Bar and Kitchen Use.
  • Upon assembly, Barstool Dimensions Measure: 18.9 in. Length, 43.7 in. Height, 21.9 in. Depth.
  • Upholstered in Luxurious Chenille with Foam Padding.
  • Classic Upholstered Seat Design with Maximum Comfort and Functionality.
  • Rubberwood Frame with Dark Walnut Finish.
  • Includes Footrest with Gold Metal Plate for a Touch of Elegance with Comfort.
  • Seat Height: 32.5 in.
  • Minimal Home Assembly Required. All Hardware Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.