Shop MANHATTAN COMFORT
See all product information
Create Account
Beever Chenille Wood Counter Stool in Black
- Mfr # CS024-BK
- Zoro # G123390719
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Length
18.9 in
Depth
22.4 in
Material
Rubberwood
Seat Color
Black
Height
38.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS024-BK
- Zoro #
- G123390719
- UPC #
- 810165559097
- Country of Origin
- Viet Nam
- Item
- Counter Stool
- Material
- Rubberwood
- Seat Color
- Black
- Color
- Black
Dimensions
- Length
- 18.9 in
- Depth
- 22.4 in
- Height
- 38.4 in
Description
The Beever collection counter stool features a supportive chair back for added comfort during extended seating. Crafted with durable materials, it is designed for everyday use in dining spaces. Its height is tailored to fit standard counter surfaces, ensuring a seamless fit.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.