Beever Chenille Wood Upholstered Barstool in Forest Green
- Mfr # BS027-GR
- Zoro # G223390701
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood
Overall Length
18.9 in
Depth
21.9 in
Overall Height
43.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS027-GR
- Zoro #
- G223390701
- UPC #
- 810165559066
- Country of Origin
- Viet Nam
- Material
- Rubberwood
- Item
- Barstool
- Color
- Forest Green
Dimensions
- Overall Length
- 18.9 in
- Depth
- 21.9 in
- Overall Height
- 43.7 in
Description
Simple sophistication meets everyday comfort in this versatile bar and counter stool. Wrapped in plush chenille upholstery, its gently curved silhouette and tapered rubberwood legs evoke understated elegance with a mid-century modern edge. Whether you're sipping your morning coffee or hosting evening cocktails, the supportive foam seat and sturdy footrest promise style and stability. Finished in a rich dark walnut, this stool adds warmth and refinement to any space-bringing a polished presence to your kitchen or bar area.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.