
Beever Dining Chair in Taupe - Set of 2
Mfr # DC103-TP
Zoro # G616126559
product price: $417.99
/eaKey Features
Material
Rubberwood
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC103-TP
Zoro #
G616126559
UPC #
810165552678
Country of Origin
Viet Nam
Details
Color
Taupe
Material
Rubberwood
Finish
Matte
Description
Simple sophistication meets everyday comfort in this versatile dining chair. Wrapped in plush chenille upholstery, its gently curved silhouette and tapered rubberwood legs evoke understated elegance with a modern edge. Whether you're sipping your morning coffee or hosting evening cocktails, the supportive foam seat promises style and stability. Finished in a rich dark walnut, this stool adds warmth and refinement to any space-bringing a polished presence to your dining room.
- Modern Dining Chair with Backrest Perfect for Dining Room Use. Set of 2.
- Upon assembly, Dining Chair - Set of 2 Dimensions Measure: 22 in. Length, 39 in. Height, 25.6 in. Depth.
- Upholstered in Luxurious Chenille with Foam Padding.
- Classic Upholstered Seat Design with Maximum Comfort and Functionality.
- Rubberwood Frame with Dark Walnut Finish.
- Gently Sloped Backrest Provides Ergonomic Support.
- Seat Height: 21.1 in.
- Minimal Home Assembly Required. All Hardware Included
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.