Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belle Dining Chair in Stone Grey, 4PK

  • Mfr # 4-DC099-GY

  • Zoro # G816168281


product price: $920.99
/pk 4, $230.25/ea
Free Shipping & Returns

Key Features

Depth (In.)
22 in
Height (In.)
29.9 in
Material
Metal
Capacity
275 lb
Length
22.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-DC099-GY
Zoro #
G816168281
UPC #
810165558441
Country of Origin
China

Dimensions

Depth (In.)
22 in
Height (In.)
29.9 in
Length
22.4 in

Details

Item
Dining Chair - Set of 4
Color
Stone Grey
Material
Metal
Capacity
275 lb

Description

Where sculptural form meets everyday comfort, this chair invites you to linger a little longer. Wrapped in a luxurious textured leatherette, its curved back surrounds you in a cocoon of quiet luxury. The open-back design feels light and airy, while sleek metal legs give it a grounded elegance. Whether placed at your dining table or in a quiet reading corner, this chair offers more than just a seat-it offers a moment of calm, crafted with care.


  • Modern Dining Chair for Dining Room and Task Use. Set of 4.
  • Dining Chair Dimensions Measure: 22.4 in. Length, 29.9 in. Height, 22 in. Depth.
  • Upholstered in Luxurious Textured Leatherette with Fine Stitching.
  • Grey Metal Frame Adds Strength and a Sleek, Modern Finish.
  • Curved Wraparound Open Backrest Provides Ergonomic Support.
  • Plush, Foam-Filled Seat for Lasting Comfort.
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.