Zoro Homepage

Belle Dining Chair in Stone Grey

  • Mfr # DC099-GY

  • Zoro # G016168319


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Capacity
275 lb
Height (In.)
29.9 in
Depth (In.)
22 in
Length
22.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC099-GY
Zoro #
G016168319
UPC #
810165551992
Country of Origin
China

Dimensions

Height (In.)
29.9 in
Depth (In.)
22 in
Length
22.4 in

Details

Material
Metal
Capacity
275 lb
Item
Dining Chair
Color
Stone Grey

Description

Where sculptural form meets everyday comfort, this chair invites you to linger a little longer. Wrapped in a luxurious textured leatherette, its curved back surrounds you in a cocoon of quiet luxury. The open-back design feels light and airy, while sleek metal legs give it a grounded elegance. Whether placed at your dining table or in a quiet reading corner, this chair offers more than just a seat-it offers a moment of calm, crafted with care.


  • Modern Dining Chair for Dining Room and Task Use.
  • Dining Chair Dimensions Measure: 22.4 in. Length, 29.9 in. Height, 22 in. Depth.
  • Upholstered in Luxurious Textured Leatherette with Fine Stitching.
  • Grey Metal Frame Adds Strength and a Sleek, Modern Finish.
  • Curved Wraparound Open Backrest Provides Ergonomic Support.
  • Plush, Foam-Filled Seat for Lasting Comfort.
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.