Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blair Barstool in Stone

  • Mfr # BS023-ST

  • Zoro # G716168312


product price: $415.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Material
Beech Wood
Capacity
300 lb
Overall Length
21.7 in
Overall Height
43.9 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS023-ST
Zoro #
G716168312
UPC #
810165552241
Country of Origin
China

Dimensions

Overall Length
21.7 in
Overall Height
43.9 in
Depth
24 in

Details

Material
Beech Wood
Capacity
300 lb
Color
Stone
Item
Barstool

Description

Elevate your everyday with this stools effortlessly sophisticated silhouette. A gently curved backrest and plush padded seat deliver the perfect balance of style and support, wrapped in smooth leatherette for a sleek, modern feel. The dark wood frame is grounded in warmth, while a gold-finished footrest adds just the right touch of polish. Whether you're sipping coffee or sharing cocktails, this stool brings comfort and elegance to every moment.


  • Modern Barstool with Backrest Perfect for Bar and Kitchen Use.
  • Barstool Dimensions Measure: 21.7 in. Length, 43.9 in. Height, 24 in. Depth.
  • Solid Beech Wood Frame with Dark Walnut Finish.
  • Subtle Wingback Design for Added Support and Elegance. Armless Design Allows for a Seamless Fit Under Bars or Counters.
  • Includes Footrest with Gold Metal Plate for a Touch of Elegance with Comfort.
  • Seam Detailing and Topstitching for an Elevated and Sophisticated Look.
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.