Zoro Homepage

Blair Counter Stool in Black

  • Mfr # CS020-BK

  • Zoro # G916168327


product price: $346.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Length
21.7 in
Capacity
300 lb
Height
40.9 in
Material
Beech Wood
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS020-BK
Zoro #
G916168327
UPC #
810165552227
Country of Origin
China

Dimensions

Length
21.7 in
Height
40.9 in
Depth
24 in

Details

Seat Color
Black
Capacity
300 lb
Material
Beech Wood
Item
Counter Stool

Description

Elevate your everyday with this stools effortlessly sophisticated silhouette. A gently curved backrest and plush padded seat deliver the perfect balance of style and support, wrapped in smooth leatherette for a sleek, modern feel. The dark wood frame is grounded in warmth, while a gold-finished footrest adds just the right touch of polish. Whether you're sipping coffee or sharing cocktails, this stool brings comfort and elegance to every moment.


  • Modern Counter Stool with Backrest Perfect for Counter and Kitchen Use.
  • Counter Stool Dimensions Measure: 21.7 in. Length, 40.9 in. Height, 24 in. Depth.
  • Solid Beech Wood Frame with Dark Walnut Finish.
  • Subtle Wingback Design for Added Support and Elegance. Armless Design Allows for a Seamless Fit Under Bars or Counters.
  • Includes Footrest with Gold Metal Plate for a Touch of Elegance with Comfort.
  • Seam Detailing and Topstitching for an Elevated and Sophisticated Look.
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.