
Blair Counter Stool in Stone
Mfr # CS020-ST
Zoro # G516168291
product price: $346.99
/eaKey Features
Capacity
300 lb
Height
40.9 in
Length
21.7 in
Depth
24 in
Material
Beech Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS020-ST
Zoro #
G516168291
UPC #
810165552210
Country of Origin
China
Dimensions
Height
40.9 in
Length
21.7 in
Depth
24 in
Details
Capacity
300 lb
Seat Color
Stone
Item
Counter Stool
Material
Beech Wood
Description
Elevate your everyday with this stools effortlessly sophisticated silhouette. A gently curved backrest and plush padded seat deliver the perfect balance of style and support, wrapped in smooth leatherette for a sleek, modern feel. The dark wood frame is grounded in warmth, while a gold-finished footrest adds just the right touch of polish. Whether you're sipping coffee or sharing cocktails, this stool brings comfort and elegance to every moment.
- Modern Counter Stool with Backrest Perfect for Counter and Kitchen Use.
- Counter Stool Dimensions Measure: 21.7 in. Length, 40.9 in. Height, 24 in. Depth.
- Solid Beech Wood Frame with Dark Walnut Finish.
- Subtle Wingback Design for Added Support and Elegance. Armless Design Allows for a Seamless Fit Under Bars or Counters.
- Includes Footrest with Gold Metal Plate for a Touch of Elegance with Comfort.
- Seam Detailing and Topstitching for an Elevated and Sophisticated Look.
- Made to Last. Commercial Grade Product.
- Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.