
Blair Counter Stool in White, 2PK
Mfr # 2-CS020-WH
Zoro # G616168283
product price: $685.99
/pk 2, $343.00/eaKey Features
Capacity
300 lb
Length
21.7 in
Height
40.9 in
Depth
24 in
Material
Beech Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-CS020-WH
Zoro #
G616168283
UPC #
810165556072
Country of Origin
China
Dimensions
Length
21.7 in
Height
40.9 in
Depth
24 in
Details
Capacity
300 lb
Seat Color
White
Item
Counter Stool - Set of 2
Material
Beech Wood
Description
Elevate your everyday with this stools effortlessly sophisticated silhouette. A gently curved backrest and plush padded seat deliver the perfect balance of style and support, wrapped in smooth leatherette for a sleek, modern feel. The dark wood frame is grounded in warmth, while a gold-finished footrest adds just the right touch of polish. Whether you're sipping coffee or sharing cocktails, this stool brings comfort and elegance to every moment.
- Modern Counter Stool with Backrest Perfect for Counter and Kitchen Use. Set of 2.
- Counter Stool Dimensions Measure: 21.7 in. Length, 40.9 in. Height, 24 in. Depth.
- Solid Beech Wood Frame with Dark Walnut Finish.
- Subtle Wingback Design for Added Support and Elegance. Armless Design Allows for a Seamless Fit Under Bars or Counters.
- Includes Footrest with Gold Metal Plate for a Touch of Elegance with Comfort.
- Seam Detailing and Topstitching for an Elevated and Sophisticated Look.
- Made to Last. Commercial Grade Product.
- Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.