Zoro Homepage

Blair Counter Stool in White, 3PK

  • Mfr # 3-CS020-WH

  • Zoro # G816168304


product price: $1,048.99
/pk 3, $349.66/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Height
40.9 in
Capacity
300 lb
Length
21.7 in
Material
Beech Wood
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-CS020-WH
Zoro #
G816168304
UPC #
810165559271
Country of Origin
China

Dimensions

Height
40.9 in
Length
21.7 in
Depth
24 in

Details

Seat Color
White
Capacity
300 lb
Material
Beech Wood
Item
Counter Stool - Set of 3

Description

Elevate your everyday with this stools effortlessly sophisticated silhouette. A gently curved backrest and plush padded seat deliver the perfect balance of style and support, wrapped in smooth leatherette for a sleek, modern feel. The dark wood frame is grounded in warmth, while a gold-finished footrest adds just the right touch of polish. Whether you're sipping coffee or sharing cocktails, this stool brings comfort and elegance to every moment.


  • Modern Counter Stool with Backrest Perfect for Counter and Kitchen Use. Set of 3.
  • Counter Stool Dimensions Measure: 21.7 in. Length, 40.9 in. Height, 24 in. Depth.
  • Solid Beech Wood Frame with Dark Walnut Finish.
  • Subtle Wingback Design for Added Support and Elegance. Armless Design Allows for a Seamless Fit Under Bars or Counters.
  • Includes Footrest with Gold Metal Plate for a Touch of Elegance with Comfort.
  • Seam Detailing and Topstitching for an Elevated and Sophisticated Look.
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.