Zoro Homepage

Bogart Accent Cabinet in Rustic Brown and Nature

  • Mfr # 255BMC9

  • Zoro # G208449943


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Overall Length
35.43 in
Overall Height
45.5 in
Weight Capacity
Top: 20 lb; Base: 22 lb; Shelf: 11 lb
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255BMC9
Zoro #
G208449943
UPC #
810125801839
Country of Origin
Brazil

Dimensions

Overall Length
35.43 in
Overall Height
45.5 in
Width
14.17 in
Leg Height
9.44 in

Details

Shape
Rectangle
Weight Capacity
Top: 20 lb; Base: 22 lb; Shelf: 11 lb
Assembly
Unassembled
Finish
Matte
Material
Wooden Legs
Item
Accent Cabinet
Color
Rustic Brown
Shelf Type
Fixed
Door Type
90 Degrees Open Style
Number of Shelves
4
Collection
Bogart
Number of Doors
2
Style
Modern

Description

Mid-Century Modern Accent Cabinet for Home Office and Living Room Use. * Upon Assembly, Measures: 35.43 in. Length, 45.5 in. Height, 14.17 in. Depth. * Includes 4 Concealed Compartments. Horizontal and Vertical Door Design Indentation. * 90 deg Open Door Style with Ring Handles and Soft Close Features * Multi Color with Nature Tray Top Design Adding Design and Sophistication to this Product. * Fashionable Splayed Legs made from Solid Wood for Extra Durability. * Perfect for Storage or Display Items. * Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.