
Bopper Adjustable Height Swivel Accent Chair in White and Polished Chrome, PK2
Mfr # 2-AC033-WH
Zoro # G902492733
product price:Â $459.99
/pk 2, $230.00/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Weight Capacity
300 lb
Frame Material
Metal
Overall Height
34.3 in
Overall Length
22.4 in
Upholstery Material
Faux Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-AC033-WH
Zoro #
G902492733
UPC #
810042679818
Country of Origin
China
Dimensions
Overall Height
34.3 in
Overall Length
22.4 in
Overall Width
22 in
Seat Depth
20.1 in
Leg Height
12.6 to 16.54 in
Seat Width
22 in
Back Width
22 in
Back Height
12 in
Seat Height
18.5 to 22.4 in
Armrest Width
12.6 to 16.54 in
Details
Weight Capacity
300 lb
Frame Material
Metal
Item
Accent Chair
Upholstery Material
Faux Leather
Features
Height Adjustability with Full Swivel; Back Finish
Fill Material
Foam
Color
White
Hardware Finish
Semi Gloss
Assembled/Unassembled
Unassembled
Style
Modern
Number of Chairs
2
Collection
Bopper
Description
Add some fresh, contemporary personality to your space with this versatile accent chair. Featuring easily adjustable height and 360 degree swivel capability, the chic design is incredibly functional, providing style and superior mobility for any room in your home. Upholstered in snowy white Faux Leather, the distinctive round seat is encircled by a curved shell-style back boasting a rich wood grain. Mix and match with the coordinating Salon Chair for the full look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.