
Bowery 55.12 TV Stand, White and Oak
Mfr # 306AMC157
Zoro # G4444436
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Color
White and Oak
Height
20.27 in
Width
13.77 in
For Use With
50" TVs
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
306AMC157
Zoro #
G4444436
UPC #
810025599478
Country of Origin
Brazil
Dimensions
Height
20.27 in
Width
13.77 in
Length
55.14 in
Details
Item
TV Stand
Color
White and Oak
For Use With
50" TVs
Finish
Matte
Material
Wooden Legs
Assembly
Unassembled
Number of Shelves
2
Number of Doors
1
Shelf Type
Fixed
Door Type
90 Degrees Open Style
Collection
Bowery
Shape
Rectangle
Style
Modern
Description
Classic in Mid-Century design with its streamlined silhouette and beautiful oak legs, the Bowery TV stand is understated and versatile in design without compromising on functionality. Plenty of lower storage space that is easily concealed with a sliding closure is perfect for media players, electronic accessories, book, and beyond. Add a plant or some framed photos up top to add warmth to your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.