Zoro Homepage

Bowery Bookcase, White and Oak

  • Mfr # 308AMC157

  • Zoro # G4443298


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
5
Color
White and Oak
Height
60.43 in
Width
13.97 in
Handle
Hollow Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308AMC157
Zoro #
G4443298
UPC #
810025599515
Country of Origin
Brazil

Dimensions

Height
60.43 in
Width
13.97 in
Length
28.54 in

Details

Item
Bookcase
Number of Shelves
5
Color
White and Oak
Handle
Hollow Ring
Finish
Matte
Shelving Type
Fixed
Shape
Rectangle
Doors
1
Material
Wooden Legs
Assembly
Unassembled
Hardware Included
Yes
Style
Modern
Door Type
90 Degrees Open Style
Collection
Bowery

Description

There’s a lot to love about the Bowery bookcase with endless style, chic aesthetic, and some of the best Mid-Century design we’ve seen in a bookcase. This is the piece that completes a space with its airy open storage, concealed cabinet, and beautiful oak legs. Get creative and display an arrangement of your favorite books, vases, cherished travel souvenirs, and beyond. Tuck away taller items in the concealed cabinet and allow guests to enjoy viewing your artful display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.