
Bradley 62.99 TV Stand, Rustic Brown and White
Mfr # 228BMC96
Zoro # G4442826
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Height
26.57 in
Width
14.17 in
For Use With
46" to 60" TVs
Finish
Matte
Material
Wooden Legs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
228BMC96
Zoro #
G4442826
UPC #
810025598853
Country of Origin
Brazil
Dimensions
Height
26.57 in
Width
14.17 in
Length
62.99 in
Details
Item
TV Stand
Color
Rustic Brown and White
For Use With
46" to 60" TVs
Finish
Matte
Material
Wooden Legs
Number of Shelves
4
Assembly
Unassembled
Door Type
90 Degrees Open Style with Soft Close
Number of Doors
2
Collection
Bradley
Shelf Type
Fixed
Shape
Rectangle
Style
Modern
Description
Beautifully crafted and built to last, the Bradley TV stand has plenty of style and charm, instantly upping your design game. This piece makes functionality and storage look chic and seamless, with open shelving to display media accessories, DVD players, books, and beyond, and two storage cubbies concealed behind two artful cabinet doors. Set your TV center stage or hang it above the unit to draw your favorite people together for a great movie night in. Grab the hidden wine glasses or snack bowls from the cabinet below and settle in for the perfect evening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.