Caisson Faux Leather Swivel Accent Chair in Orange and Polished Chrome

  • Mfr # AC028-OR

  • Zoro # G102492809


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
300 lb
Overall Height
31.5 in
Overall Length
26.8 in
Seat Width
18.9 in
Leg Height
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC028-OR
Zoro #
G102492809
UPC #
810042677029
Country of Origin
China

Dimensions

Overall Height
31.5 in
Overall Length
26.8 in
Seat Width
18.9 in
Leg Height
9.84 in
Seat Depth
19.3 in
Seat Height
16.9 in
Back Height
16.54 in
Overall Width
25.6 in
Back Width
16.14 in
Arm Height From Floor
25.59 in
Armrest Width
9.84 in

Details

Weight Capacity
300 lb
Item
Accent Chair
Fill Material
Foam
Removable Seat Cushions
Yes
Hardware Finish
Semi Gloss
Color
Orange
Assembled/Unassembled
Unassembled
Features
Full 360 Swivel Function
Upholstery Material
Faux Leather
Style
Modern
Collection
Caisson

Description

Ease into the smooth embrace of the Caisson swivel office chair. Hand-upholstered, and perched elegantly on a polished chrome base, the Caisson offers continuous comfort. The Caisson comes complete with a removable cushion, making it easy to maintain. This chair will surely become a favorite among those who appreciate comfort in style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.