
Caisson Faux Leather Swivel Accent Chair in Red and Polished Chrome, PK2
Mfr # 2-AC028-RD
Zoro # G602493184
product price:Â $629.99
/pk 2, $315.00/eaKey Features
Weight Capacity
300 lb
Overall Height
31.5 in
Overall Length
26.8 in
Seat Depth
19.3 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-AC028-RD
Zoro #
G602493184
UPC #
810042679702
Country of Origin
China
Dimensions
Overall Height
31.5 in
Overall Length
26.8 in
Seat Depth
19.3 in
Back Width
16.14 in
Leg Height
9.84 in
Seat Height
16.9 in
Overall Width
25.6 in
Back Height
16.54 in
Seat Width
18.9 in
Armrest Width
9.84 in
Arm Height From Floor
25.59 in
Details
Weight Capacity
300 lb
Item
Accent Chair
Assembled/Unassembled
Unassembled
Upholstery Material
Faux Leather
Fill Material
Foam
Removable Seat Cushions
Yes
Color
Red
Features
Full 360 Swivel Function
Hardware Finish
Semi Gloss
Style
Modern
Number of Chairs
2
Collection
Caisson
Description
Ease into the smooth embrace of the Caisson swivel office chair. Hand-upholstered, and perched elegantly on a polished chrome base, the Caisson offers continuous comfort. The Caisson comes complete with a removable cushion, making it easy to maintain. This chair will surely become a favorite among those who appreciate comfort in style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.