
Carrington Dining Armchair in Light Grey, 2PK
Mfr # 2-DC089AR-LG
Zoro # G812466961
product price: $456.99
/pk 2, $228.50/ea
Free Shipping & Returns
Key Features
Material
Birch Wood
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-DC089AR-LG
Zoro #
G812466961
UPC #
810165551039
Country of Origin
China
Details
Material
Birch Wood
Color
Light Grey
Shape
Round
Description
Introducing the Carrington Collection, where luxury meets contemporary design. These dining armchairs, draped in plush velvet with high-density foam filling, offer unparalleled comfort and style. The distinctive chair back, gracefully curved and open at the lower back, adds a touch of modern elegance. Paired with sleek kiln-dried birch wood legs in black, these chairs redefine dining sophistication, perfect for creating memorable moments around the table.
- •Modern Glam Accent Chairs for Living Room Usage. Set of 2.
- •Each Chair Dimensions Measure: 20.9 in. Length, 33.1 in. Height, 22.4 in. Depth.
- •Frame Made of Kiln Dried Birch Wood with Dowelled Joints and Reinforced Corners.
- •Upholstered in Luxurious Velvet with High Density Foam Padding.
- •Unique Open Back Design
- •Birch Wood Leg Frame with Gold Stainless Steel Feet for Fashion and Durability.
- •Made to Last. Commercial Grade Product.
- •Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.