Zoro Homepage

Carrington Dining Armchair in Midnight Blue, 2PK

  • Mfr # 2-DC089AR-BL

  • Zoro # G712466979


product price: $456.99
/pk 2, $228.50/ea
Free Shipping & Returns

Key Features

Material
Birch Wood
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-DC089AR-BL
Zoro #
G712466979
UPC #
810165551022
Country of Origin
China

Details

Material
Birch Wood
Color
Midnight Blue
Shape
Round

Description

Introducing the Carrington Collection, where luxury meets contemporary design. These dining armchairs, draped in plush velvet with high-density foam filling, offer unparalleled comfort and style. The distinctive chair back, gracefully curved and open at the lower back, adds a touch of modern elegance. Paired with sleek kiln-dried birch wood legs in black, these chairs redefine dining sophistication, perfect for creating memorable moments around the table.


  • •Modern Glam Accent Chairs for Living Room Usage. Set of 2.
  • •Each Chair Dimensions Measure: 20.9 in. Length, 33.1 in. Height, 22.4 in. Depth.
  • •Frame Made of Kiln Dried Birch Wood with Dowelled Joints and Reinforced Corners.
  • •Upholstered in Luxurious Velvet with High Density Foam Padding.
  • •Unique Open Back Design
  • •Birch Wood Leg Frame with Gold Stainless Steel Feet for Fashion and Durability.
  • •Made to Last. Commercial Grade Product.
  • •Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.