
Celine Side Table Console in Black
Mfr # 25570-BK
Zoro # G312466966
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Frame Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25570-BK
Zoro #
G312466966
UPC #
810165550056
Country of Origin
China
Details
Shape
Rectangle
Frame Material
MDF
Color
Black
Description
The Celine console table takes your living room style up a notch and impresses guests by adding visual interest to your space. With its two-tiered design and steel legs, it easily blends into a modern contemporary space and slides behind a sofa or sits in an entryway, making it both a stylish and functional addition. Add a tray for keys, a lamp, framed family photos up top, and your favorite coffee table books or decorative accents to make it your own.
- •Modern Contemporary Low Console Perfect For Living Room and Home Office Usage.
- •Upon Assembly, Dimensions Measure: 70.86 in. Length, 24 in. Height, 13.97 in. Depth.
- •Recommended for up to a 60" TV.
- •Includes 2 Long Open Shelves and 1 Short Middle Shelf.
- •Top Board Made of High Quality Particle Board with Veneer.
- •Legs Made of Carbon Steel with Black Finish for Fashion and Durability.
- •Perfect to Display Home Décor Items, Frames, Tchotchkes and Trophies
- •Home Assembly Required. All Hardware Included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.