Zoro Homepage

Celine Side Table Console in White

  • Mfr # 25555-WH

  • Zoro # G011504884


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Overall Depth
13.98 in
Overall Length
70.87 in
Material
MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25555-WH
Zoro #
G011504884
UPC #
810125807053
Country of Origin
China

Dimensions

Overall Depth
13.98 in
Overall Length
70.87 in

Details

Shape
Rectangle
Material
MDF
Item
Side Table / Console
Color
White

Description

The Celine console table takes your living room style up a notch and impresses guests by adding visual interest to your space. With its two-tiered design and steel legs, it easily blends into a modern contemporary space and slides behind a sofa or sits in an entryway, making it both a stylish and functional addition. Add a tray for keys, a lamp, framed family photos up top, and your favorite coffee table books or decorative accents to make it your own.


  • •Modern Contemporary Low Console Perfect For Living Room and Home Office Usage.
  • •Upon Assembly, Dimension Measures: 70.87 in. Length, 22.64 in. Height, 13.98 in. Depth
  • •Recommended for 60" TV.
  • •Includes 2 Long Open Shelves.
  • •Top Board Made of High Quality Particle Board with Veneer.
  • •Legs Made of Carbon Steel with Black Finish for Fashion and Durability.
  • •Perfect to Display Home Décor Items, Frames, Tchotchkes and Trophies
  • •Home Assembly Required. All Hardware Included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.