
Chrystie 26in Nightstand in Black (2-Drawer)
Mfr # NS016-BK
Zoro # G222579046
product price: $312.99
/ea
Free Shipping & Returns
Key Features
Finish
Wood Grain Laminate
Length
25.9 in
Material
MDP
Assembly
Full Assembly Required
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS016-BK
Zoro #
G222579046
UPC #
810165554269
Country of Origin
Taiwan, Province of China
Dimensions
Length
25.9 in
Depth
19.9 in
Height
24 in
Details
Finish
Wood Grain Laminate
Material
MDP
Assembly
Full Assembly Required
Color
Black
Item
Nightstand
Description
The Chrystie Collection blends soft curves with clean lines for a look that's calming, modern, and effortlessly refined. With rounded edges and spacious drawers, each piece brings quiet luxury and practical function to the bedroom. Available in warm Natural or deep Black finishes, Chrystie keeps your space serene and beautifully organized.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.