Chrystie 26in Nightstand in Black (2-Drawer) - Set of 2

  • Mfr # 2-NS016-BK

  • Zoro # G822579057


product price:  $562.99
/ea
Free Shipping & Returns

Key Features

Assembly
Full Assembly Required
Finish
Wood Grain Laminate
Material
MDP
Depth
19.9 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-NS016-BK
Zoro #
G822579057
UPC #
810165556522
Country of Origin
Taiwan, Province of China

Dimensions

Depth
19.9 in
Height
24 in
Length
25.9 in

Details

Assembly
Full Assembly Required
Finish
Wood Grain Laminate
Material
MDP
Item
Nightstand - Set of 2
Color
Black

Description

The Chrystie Collection blends soft curves with clean lines for a look that's calming, modern, and effortlessly refined. With rounded edges and spacious drawers, each piece brings quiet luxury and practical function to the bedroom. Available in warm Natural or deep Black finishes, Chrystie keeps your space serene and beautifully organized.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.