
Chrystie 26in Nightstand in Natural (2-Drawer) - Set of 2
Mfr # 2-NS016-NA
Zoro # G422579020
product price:Â $562.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Height
24 in
Assembly
Full Assembly Required
Depth
19.9 in
Finish
Wood Grain Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2-NS016-NA
Zoro #
G422579020
UPC #
810165556539
Country of Origin
Taiwan, Province of China
Dimensions
Height
24 in
Depth
19.9 in
Length
25.9 in
Details
Color
Natural
Assembly
Full Assembly Required
Item
Nightstand - Set of 2
Finish
Wood Grain Laminate
Material
MDP
Description
The Chrystie Collection blends soft curves with clean lines for a look that's calming, modern, and effortlessly refined. With rounded edges and spacious drawers, each piece brings quiet luxury and practical function to the bedroom. Available in warm Natural or deep Black finishes, Chrystie keeps your space serene and beautifully organized.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.