Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary Ava Beige Nightstand
- Mfr # AVA-BEIGE-NS
- Zoro # G623396389
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Length
24.41 in
Depth
26.18 in
Width
16.93 in
Color
Beige
Material
LVL, MDF, Particle Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVA-BEIGE-NS
- Zoro #
- G623396389
- UPC #
- 887179121541
- Country of Origin
- Malaysia
Dimensions
- Length
- 24.41 in
- Depth
- 26.18 in
- Width
- 16.93 in
Details
- Color
- Beige
- Item
- Nightstand
- Material
- LVL, MDF, Particle Board
Description
The Ava Beige Night Stand offers the perfect blend of functionality and style. Finished in light beige wood with dark grey accents, this nightstand provides ample storage with its spacious drawer and open shelf. Whether you're storing bedside essentials or showcasing your favorite decor, the sleek design and smooth finish create a chic look that complements the rest of the Ava Bedroom Collection. Its minimalist aesthetic makes it a versatile addition to any modern bedroom.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.