Chrystie 60in Dresser in Black (6-Drawer)

  • Mfr # DR1606-2

  • Zoro # G122579320


product price:  $674.99
/ea
Free Shipping & Returns

Key Features

Feet Material
MDP
Length
60 in
Material
MDP, MDF
Depth
20 in
Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR1606-2
Zoro #
G122579320
UPC #
810165556126
Country of Origin
China

Dimensions

Length
60 in
Depth
20 in
Height
33 in

Details

Feet Material
MDP
Item
Dresser
Material
MDP, MDF
Color
Black

Description

The Chrystie collection dresser features a streamlined profile with integrated drawer pulls for a clean, uninterrupted look. Smooth-glide drawers provide ample storage and easy access to clothing or essentials. Crafted for durability, it offers reliable function for everyday use.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.