
Chrystie 60in Dresser in Natural (6-Drawer)
Mfr # DR1606-1
Zoro # G922579292
product price:Â $607.99
/ea
Free Shipping & Returns
Key Features
Feet Material
MDP
Height
33 in
Depth
20 in
Length
60 in
Material
MDP, MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR1606-1
Zoro #
G922579292
UPC #
810165556119
Country of Origin
China
Dimensions
Height
33 in
Depth
20 in
Length
60 in
Details
Feet Material
MDP
Item
Dresser
Color
Natural
Material
MDP, MDF
Description
The Chrystie collection dresser features a streamlined profile with integrated drawer pulls for a clean, uninterrupted look. Smooth-glide drawers provide ample storage and easy access to clothing or essentials. Crafted for durability, it offers reliable function for everyday use.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.