
Circle Duffy 45.27 Round Dining Table and Utopia Dining Chairs Set of 5 in Off White and Grey, MDF (Discontinued)
- Mfr # 2-1018551109253
- Zoro # G4442762
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1018551109253
Zoro #
G4442762
UPC #
810025591540
Country of Origin
Brazil
Dimensions
Width
45.27
Length
45.27
Height
30.86
Details
Item
Duffy 45.27 Round Dining Table and Utopia Dining Chairs Set of 5 in Off White and Grey
Shape
Circle
Tabletop Material
MDF
Tabletop Color
Off White
Frame Color
Off White
Frame Material
MDF
Leg Type
Cross Base
Leg Color
Cinnamon
Finish
Gloss
Assembled/Unassembled
Unassembled
Description
Anchor your space in style with the Duffy dining table. Its round top and a unique crossover leg design draws the eye in and adds interest to any space. Wherever it’s placed, the piece blends well with any existing decor and comfortably seats four, making it a perfect dining option for a smaller home, and great for creating an eat-in-kitchen breakfast nook area. Contemporary and sophisticated, the Duffy table is artful as it is functional. Paired with Utopia Chair, the artful lines form a chevron pattern create texture and dimension, while legs built from strong wood ensure this chair will last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.