
Circle Utopia 45.28 Round Dining Table Set of 5 in Off White and Grey, 45.27 W, 45.27 L, 30.7 H (Discontinued)
- Mfr # 2-1015052109253
- Zoro # G4441301
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1015052109253
Zoro #
G4441301
UPC #
810025591489
Country of Origin
Brazil
Dimensions
Width
45.27
Length
45.27
Height
30.7
Details
Item
Utopia 45.28 Round Dining Table Set of 5 in Off White and Grey
Shape
Circle
Tabletop Material
MDF
Tabletop Color
Off White
Frame Color
Off White
Frame Material
MDF
Leg Type
Splayed Legs
Leg Color
Cinnamon
Finish
Gloss
Assembled/Unassembled
Unassembled
Description
The utopia round dining table, nails contemporary design with this easy dining solution. It blends beautifully with any existing style or décor, is an instant mainstay in a breakfast nook, and perfect for entertaining guests in a smaller space. Serve your friends and family in style, when you can see everyone’s faces around the table and nobody needs to wait for the food to get passed around. Wood legs and a glossed finish keep this piece feeling aesthetically cool and subtle. This table for four will enhance your living space and its versatile design will keep for years to come. Paired with Utopia Chair, the artful lines form a chevron pattern create texture and dimension, while legs built from strong wood ensure this chair will last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.