Shop MANHATTAN COMFORT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cleo Upholstered Loveseat in Cream
- Mfr # SF1950-CR
- Zoro # G623933973
product price:Â
$
1,687.99
/ea
Key Features
Height
34.5 in
Material
Plywood
Weight Capacity
600 lbs
Cushion Material
High Density Foam
Fabric Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF1950-CR
- Zoro #
- G623933973
- UPC #
- 810165554085
- Country of Origin
- Viet Nam
- Color
- White
- Material
- Plywood
- Weight Capacity
- 600 lbs
- Cushion Material
- High Density Foam
- Fabric Material
- Polyester
- Feet Material
- Rubberwood
- Item
- Loveseat
- Style
- Contemporary
Dimensions
- Height
- 34.5 in
- Depth
- 39.8 in
- Length
- 68.1 in
- Seat Height
- 15 in
Description
Designed for modern living, the Cleo Collection blends generous comfort with understated elegance. Its plush seating, clean profile, and durable construction create a welcoming centerpiece made for gathering, relaxing, and unwinding. Available as a sofa, loveseat, and chair in two versatile colors, Cleo offers stylish seating solutions for spaces of every size.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.